
NETSHELTER SX EXTERNAL AIR SEA
Mfr # AR7731
Zoro # G216023005
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
REACH free of SVHC
Yes
Depth
0.1 in
Height
4.8 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7731
Zoro #
G216023005
UPC #
731304311614
Country of Origin
China
Dimensions
Depth
0.1 in
Height
4.8 in
Width
47.2 in
Details
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Color
Black
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Mounting Location
Top
Item
Rack Accessory Kit
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.