
NETSHELTER SX GEN 2 42U SE
Mfr # AR3180B2
Zoro # G916052831
product price: $3,729.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Rack Width
19 in
Color
Black
REACH free of SVHC
Yes
Features
Perforated Door, Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3180B2
Zoro #
G916052831
UPC #
731304642190
Country of Origin
China
Dimensions
Rack Width
19 in
Width
31.5 in
Depth
42.1 in
Height
78.4 in
Rack Height
42U
Details
Item
Rack Cabinet
Color
Black
REACH free of SVHC
Yes
Features
Perforated Door, Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Product Line
NetShelter SX
Certifications & Standards
TAA, BAA via COTS
Material
Steel
Mounting Preference
No Preference
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.