Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX GEN 2 42U SE

  • Mfr # AR3300W2

  • Zoro # G616052803


product price: $3,519.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Mounting Preference
No Preference
Width
23.6 in
Static/Stationary Weight Capacity
4000.07 lb
Depth
47.2 in
Product Line
NetShelter SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300W2
Zoro #
G616052803
UPC #
731304642336
Country of Origin
China

Dimensions

Width
23.6 in
Depth
47.2 in
Rack Depth
41.26 in
Rack Height
42U
Rack Width
19 in
Height
78.4 in

Details

Mounting Preference
No Preference
Static/Stationary Weight Capacity
4000.07 lb
Product Line
NetShelter SX
Features
Cable Management, Perforated Door
Certifications & Standards
TAA, BAA via COTS
Material
Steel
Dynamic/Rolling Weight Capacity
2250.04 lb
Package Contents
NetShelter SX Server Rack Gen 2, 42U, 1991H x 600W x 1200D mm, with Sides, White, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Ventilation
Yes
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS)
REACH free of SVHC
Yes
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.