Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX GEN 2 42U SE

  • Mfr # AR3350W2

  • Zoro # G916052732


product price: $4,479.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Rack Depth
41.26 in
Height
78.4 in
Mounting Preference
No Preference
REACH free of SVHC
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3350W2
Zoro #
G916052732
UPC #
731304642343
Country of Origin
China

Dimensions

Rack Depth
41.26 in
Height
78.4 in
Rack Width
19 in
Depth
47.2 in
Rack Height
42U
Width
29.5 in

Details

Mounting Preference
No Preference
REACH free of SVHC
Yes
Features
Perforated Door, Leveling Feet, Cable Management, Casters
Static/Stationary Weight Capacity
4000 lb
Certifications & Standards
TAA, BAA via COTS
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Color
White
Rack Type
Enclosed Cabinet
Material
Steel
Product Line
NetShelter SX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.