
NETSHELTER SX GEN 2 42U SE
Mfr # AR3380B2
Zoro # G616052728
product price: $4,579.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Rack Width
19 in
Rack Type
Enclosed Cabinet
Features
Leveling Feet, Cable Management, Perforated Door, Casters
Height
78.4 in
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3380B2
Zoro #
G616052728
UPC #
731304642220
Country of Origin
China
Dimensions
Rack Width
19 in
Height
78.4 in
Depth
47.2 in
Rack Depth
41.26 in
Width
31.5 in
Rack Height
42U
Details
Rack Type
Enclosed Cabinet
Features
Leveling Feet, Cable Management, Perforated Door, Casters
Mounting Preference
No Preference
Product Line
NetShelter SX
REACH free of SVHC
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
4000.07 lb
Color
Black
Certifications & Standards
TAA, BAA via COTS
Dynamic/Rolling Weight Capacity
2250.04 lb
Package Contents
NetShelter SX Server Rack Gen 2, 42U, 1991H x 800W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike Doors, Leveling Feet, Mounting Hardware, Pre-installed Casters, Side Panels
Material
Steel
Item
Rack Cabinet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.