NETSHELTER SX GEN 2, 42U SERVER RACK ENCLOSURE 600MM X 1070MM W/ SIDES BLACK
Mfr # AR3100B2
Zoro # G921707429
product price: $3,219.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
REACH free of SVHC
Yes
Mounting Preference
No Preference
Features
Cable Management, Perforated Door
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3100B2
Zoro #
G921707429
UPC #
195285021205
Country of Origin
Multiple
Dimensions
Height
78.4 in
Rack Height
42U
Width
23.6 in
Rack Width
19 in
Depth
42.1 in
Details
Material
Steel
REACH free of SVHC
Yes
Mounting Preference
No Preference
Features
Cable Management, Perforated Door
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
TAA, BAA via COTS
Color
Black
Product Line
NetShelter SX
Item
Rack Cabinet
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Rack Type
Enclosed Cabinet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.