Zoro Homepage

NETSHELTER SX GEN 2, 42U SERVER RACK ENCLOSURE 600MM X 1200MM W SIDES BLACK

  • Mfr # AR3300B2

  • Zoro # G321708224


product price: $4,219.99
/ea
Free Shipping & Returns

Key Features

Mounting Preference
No Preference
Package Contents
NetShelter SX Server Rack Gen 2, 42U, 1991H x 600W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Width
23.6 in
Color
Black
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3300B2
Zoro #
G321708224
UPC #
731304642299
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
47.2 in
Rack Height
42U
Rack Depth
41.26 in
Rack Width
19 in
Height
78.4 in

Details

Mounting Preference
No Preference
Package Contents
NetShelter SX Server Rack Gen 2, 42U, 1991H x 600W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Color
Black
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Certifications & Standards
TAA, BAA via COTS
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
2250.04 lb
REACH free of SVHC
Yes
Ventilation
Yes
Features
Perforated Door, Cable Management
Product Line
NetShelter SX
Static/Stationary Weight Capacity
4000.07 lb
Material
Steel
Item
Rack Cabinet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.