NetShelter SX Gen 2, 42U Server Rack Enclosure 750mm x 1200mm w Sides Black
Mfr # AR3350B2
Zoro # G521703692
product price: $5,349.99
/ea
Free Shipping & Returns
Key Features
Rack Width
19 in
Dynamic/Rolling Weight Capacity
2250.04 lb
REACH free of SVHC
Yes
Mounting Preference
No Preference
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3350B2
Zoro #
G521703692
UPC #
731304642213
Country of Origin
Thailand
Dimensions
Rack Width
19 in
Height
78.4 in
Depth
47.2 in
Width
29.5 in
Rack Height
42U
Details
Dynamic/Rolling Weight Capacity
2250.04 lb
REACH free of SVHC
Yes
Mounting Preference
No Preference
Color
Black
Material
Steel
Certifications & Standards
TAA, BAA via COTS
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
4000.07 lb
Product Line
NetShelter SX
Item
Rack Cabinet
Features
Perforated Door, Casters, Cable Management, Leveling Feet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.