Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX GEN 2 45U SE

  • Mfr # AR3105B2

  • Zoro # G016052915


product price: $2,879.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Product Line
NetShelter SX
Color
Black
Package Contents
NetShelter SX Server Rack Gen 2, 45U, 2124H x 600W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Features
Cable Management, Perforated Door
Height
83.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3105B2
Zoro #
G016052915
UPC #
731304642237
Country of Origin
China

Dimensions

Height
83.6 in
Depth
42.1 in
Rack Height
45U
Rack Width
19 in
Width
23.6 in
Rack Depth
36.02 in

Details

Product Line
NetShelter SX
Color
Black
Package Contents
NetShelter SX Server Rack Gen 2, 45U, 2124H x 600W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Features
Cable Management, Perforated Door
Certifications & Standards
TAA, BAA via COTS
Rack Type
Enclosed Cabinet
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS)
Material
Steel
Dynamic/Rolling Weight Capacity
2250.04 lb
Static/Stationary Weight Capacity
4000.07 lb
Ventilation
Yes
Mounting Preference
No Preference
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.