Zoro Homepage

NETSHELTER SX GEN 2, 45U SERVER RACK ENCLOSURE 600MM X 1200MM W/ SIDES BLACK

  • Mfr # AR3305B2

  • Zoro # G621704476


product price: $4,519.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Certifications & Standards
TAA, BAA via COTS
Dynamic/Rolling Weight Capacity
2250.04 lb
Depth
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3305B2
Zoro #
G621704476
UPC #
199278026352
Country of Origin
Multiple

Dimensions

Depth
47.2 in
Rack Width
19 in
Rack Height
45U
Height
83.6 in
Rack Depth
41.26 in
Width
23.6 in

Details

Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Certifications & Standards
TAA, BAA via COTS
Dynamic/Rolling Weight Capacity
2250.04 lb
Rack Type
Enclosed Cabinet
Product Line
NetShelter SX
Ventilation
Yes
Features
Perforated Door, Cable Management
Color
Black
Mounting Preference
No Preference
Item
Rack Cabinet
Package Contents
NetShelter SX Server Rack Gen 2, 45U, 2124H x 600W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Static/Stationary Weight Capacity
4000.07 lb
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.