NETSHELTER SX GEN 2, 45U SERVER RACK ENCLOSURE 750MM X 1200MM W SIDES BLACK
Mfr # AR3355B2
Zoro # G022443486
product price: $6,018.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
REACH free of SVHC
Yes
Width
29.5 in
Certifications & Standards
TAA, BAA via COTS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3355B2
Zoro #
G022443486
UPC #
731304642305
Country of Origin
Thailand
Dimensions
Width
29.5 in
Rack Height
45U
Depth
47.2 in
Height
83.6 in
Rack Width
19 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
REACH free of SVHC
Yes
Certifications & Standards
TAA, BAA via COTS
Product Line
NetShelter SX
Material
Steel
Item
Rack Cabinet
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Color
Black
Features
Perforated Door, Cable Management
Rack Type
Enclosed Cabinet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.