Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX GEN 2 48U SE

  • Mfr # AR3107B2

  • Zoro # G316052899


product price: $3,139.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dynamic/Rolling Weight Capacity
2250.04 lb
REACH free of SVHC
Yes
Features
Cable Management, Perforated Door
Static/Stationary Weight Capacity
4000.07 lb
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107B2
Zoro #
G316052899
UPC #
731304642275
Country of Origin
China

Dimensions

Rack Height
48U
Depth
42.1 in
Width
23.6 in
Rack Width
19 in
Rack Depth
36.02 in
Height
88.9 in

Details

Dynamic/Rolling Weight Capacity
2250.04 lb
REACH free of SVHC
Yes
Features
Cable Management, Perforated Door
Static/Stationary Weight Capacity
4000.07 lb
Color
Black
Rack Type
Enclosed Cabinet
Mounting Preference
No Preference
Product Line
NetShelter SX
Certifications & Standards
TAA, BAA via COTS
Item
Rack Cabinet
Material
Steel
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 600W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Ventilation
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.