Zoro Homepage

NETSHELTER SX GEN 2, 48U SERVER RACK ENCLOSURE 600MM X 1070MM W/ SIDES BLACK

  • Mfr # AR3107B2

  • Zoro # G922445764


product price: $4,193.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Certifications & Standards
TAA, BAA via COTS
Features
Cable Management, Perforated Door
REACH free of SVHC
Yes
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 600W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3107B2
Zoro #
G922445764
UPC #
841885106117
Country of Origin
China

Dimensions

Width
23.6 in
Height
88.9 in
Depth
42.1 in
Rack Height
48U
Rack Width
19 in
Rack Depth
36.02 in

Details

Certifications & Standards
TAA, BAA via COTS
Features
Cable Management, Perforated Door
REACH free of SVHC
Yes
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 600W x 1070D mm, with Sides, Black, Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Item
Rack Cabinet
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Line
NetShelter SX
Color
Black
Static/Stationary Weight Capacity
4000.07 lb
Dynamic/Rolling Weight Capacity
2250.04 lb
Rack Type
Enclosed Cabinet
Mounting Preference
No Preference
Material
Steel
Ventilation
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.