Zoro Homepage

NETSHELTER SX GEN 2 , 48U SERVER RACK ENCLOSURE 600MM X 1200MM W SIDES BLACK

  • Mfr # AR3307B2

  • Zoro # G521709274


product price: $4,999.99
/ea
Free Shipping & Returns

Key Features

Certifications & Standards
TAA, BAA via COTS
Color
Black
Depth
47.2 in
Rack Width
19 in
Rack Depth
41.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3307B2
Zoro #
G521709274
UPC #
731304642268
Country of Origin
Thailand

Dimensions

Depth
47.2 in
Rack Width
19 in
Rack Depth
41.26 in
Rack Height
48U
Height
88.9 in
Width
23.6 in

Details

Certifications & Standards
TAA, BAA via COTS
Color
Black
Static/Stationary Weight Capacity
4000.07 lb
Dynamic/Rolling Weight Capacity
2250.04 lb
Item
Rack Cabinet
Mounting Preference
No Preference
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS)
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 600W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
REACH free of SVHC
Yes
Product Line
NetShelter SX
Rack Type
Enclosed Cabinet
Ventilation
Yes
Material
Steel
Features
Perforated Door, Cable Management

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.