NETSHELTER SX GEN 2, 48U SERVER RACK ENCLOSURE 750MM X 1070MM W SIDES BLACK
Mfr # AR3157B2
Zoro # G422601790
product price: $5,399.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
REACH free of SVHC
Yes
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Height
88.9 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3157B2
Zoro #
G422601790
UPC #
-
Country of Origin
Thailand
Dimensions
Height
88.9 in
Width
29.5 in
Depth
42.1 in
Rack Height
48U
Rack Width
19 in
Details
Item
Rack Cabinet
REACH free of SVHC
Yes
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Material
Steel
Features
Cable Management, Perforated Door
Product Line
NetShelter SX
Color
Black
Rack Type
Enclosed Cabinet
Certifications & Standards
TAA, BAA via COTS
Description
APC NETSHELTER SX GEN 2, 48U SERVER RACK ENCLOSURE 750MM X 1070MM W SIDES BLACK
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.