NETSHELTER SX GEN 2, 48U SERVER RACK ENCLOSURE 750MM X 1200MM W SIDES BLACK
Mfr # AR3357B2
Zoro # G122443331
product price: $6,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
29.5 in
Material
Steel
Rack Type
Enclosed Cabinet
Rack Depth
41.26 in
Ventilation
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3357B2
Zoro #
G122443331
UPC #
-
Country of Origin
China
Dimensions
Width
29.5 in
Rack Depth
41.26 in
Height
88.9 in
Depth
47.2 in
Rack Height
48U
Rack Width
19 in
Details
Item
Rack Cabinet
Material
Steel
Rack Type
Enclosed Cabinet
Ventilation
Yes
Dynamic/Rolling Weight Capacity
2250.04 lb
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 750W x 1200D mm, with Sides, Black, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Environmental Compliance
Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Perforated Door, Cable Management
Static/Stationary Weight Capacity
4000.07 lb
Product Line
NetShelter SX
Mounting Preference
No Preference
Color
Black
Certifications & Standards
TAA, BAA via COTS
REACH free of SVHC
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.