NetShelter SX Gen 2, 48U Server Rack Enclosure 750mm x 1200mm w/ Sides White
Mfr # AR3357W2
Zoro # G921702639
product price: $6,449.99
/ea
Free Shipping & Returns
Key Features
Rack Type
Enclosed Cabinet
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 750W x 1200D mm, with Sides, White, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Width
29.5 in
Rack Height
48U
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3357W2
Zoro #
G921702639
UPC #
731304642367
Country of Origin
Thailand
Dimensions
Width
29.5 in
Rack Height
48U
Rack Depth
41.26 in
Rack Width
19 in
Height
83.6 in
Depth
47.2 in
Details
Rack Type
Enclosed Cabinet
Package Contents
NetShelter SX Server Rack Gen 2, 48U, 2258H x 750W x 1200D mm, with Sides, White, Baying Hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
REACH free of SVHC
Yes
Item
Rack Cabinet
Mounting Preference
No Preference
Ventilation
Yes
Product Line
NetShelter SX
Static/Stationary Weight Capacity
4000.07 lb
Material
Steel
Features
Perforated Door, Cable Management
Dynamic/Rolling Weight Capacity
2250.04 lb
Certifications & Standards
TAA, BAA via COTS
Color
White
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), China Restriction of Hazardous Substances (China RoHS)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.