NETSHELTER SX HIGH SEISMIC REGION & OSHPD BOLT-DOWN KIT
Mfr # AR7701A-S
Zoro # G115806372
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting Preference
No Preference
Color
Black
Package Contents
Installation guide, Mounting hardware
Width
12.5 in
Toxic Heavy Metal Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7701A-S
Zoro #
G115806372
UPC #
731304335429
Country of Origin
China
Dimensions
Width
12.5 in
Depth
2 in
Height
2.6 in
Details
Mounting Preference
No Preference
Color
Black
Package Contents
Installation guide, Mounting hardware
Item
Rack Accessory Kit
Toxic Heavy Metal Free
Yes
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.