NETSHELTER SX NETWORKING ENCLOSURE GEN2, 42U, 1991HX750WX1070DMM, WITH VERTICA
Mfr # AR3140B2
Zoro # G222446164
product price: $6,009.99
/eaKey Features
Width
29.5 in
Rack Width
19 in
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
NetShelter SX Rack Cabinet, Baying Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR3140B2
Zoro #
G222446164
UPC #
762047631042
Country of Origin
United States
Dimensions
Width
29.5 in
Rack Width
19 in
Rack Height
42U
Depth
42.1 in
Height
78.4 in
Rack Depth
32.24 in
Details
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
NetShelter SX Rack Cabinet, Baying Hardware
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Certifications & Standards
TAA, BAA via COTS
Mounting Preference
No Preference
Product Line
NetShelter SX
Description
L CABLE MGRS,BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.