Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER SX SERVER RACK GEN 2, 48U, 2258H X 800W X 1070D MM, W/ SIDE, BLACK

  • Mfr # AR3187B2

  • Zoro # G322605836


product price: $6,059.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
4000 lb
REACH free of SVHC
Yes
Product Line
NetShelter SX
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3187B2
Zoro #
G322605836
UPC #
731304647645
Country of Origin
China

Dimensions

Rack Height
48U
Width
31.5 in
Rack Width
19 in
Height
88.9 in
Depth
42.1 in

Details

Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
4000 lb
REACH free of SVHC
Yes
Product Line
NetShelter SX
Toxic Heavy Metal Free
Yes
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2249.99 lb
Mounting Preference
No Preference
Features
Cable Management, Leveling Feet, Casters, Perforated Door
Certifications & Standards
TAA, BAA via COTS
Mercury Free
Yes
Package Contents
Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting Hardware, Pre-installed casters, Side Panels
Color
Black

Description

APC NETSHELTER SX SERVER RACK GEN 2, 48U, 2258H X 800W X 1070D MM,W/ SIDE,BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.