Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER VX SEISMIC 42U ENCL

  • Mfr # AR2144BLK

  • Zoro # G816022781


product price: $4,989.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Units Per Pallet
1
Toxic Heavy Metal Free
Yes
Color
Black
Door Material Gauge
16
Mounting Preference
No Preference
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR2144BLK
Zoro #
G816022781
UPC #
731304205227
Country of Origin
China

Dimensions

Height
81.5 in
Rack Width
19 in
Depth
42.2 in
Rack Height
42U
Width
23.5 in

Details

Units Per Pallet
1
Item
Rack Cabinet
Toxic Heavy Metal Free
Yes
Color
Black
Door Material Gauge
16
Mounting Preference
No Preference
Package Contents
NetShelter VX Seismic 42U Enclosure w/Sides Black, Doors, Key(s), Roof, Side Panels, User Manual
Roof/Top Material Gauge
18
Features
Cable Management
Environmentally Friendly
Yes
Product Line
NetShelter VX
Side Panel Material Gauge
20
Form Factor
Floor Standing
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rail Material Gauge
14
REACH free of SVHC
Yes
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Compatible With
2/4U Servers
Static/Stationary Weight Capacity
1002.11 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.