Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER WX 12U SINGLE H

  • Mfr # AR112SH4

  • Zoro # G516022876


product price: $689.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Rack Depth
12.95 in
Depth
15.7 in
Rack Height
12U
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR112SH4
Zoro #
G516022876
UPC #
731304402695
Country of Origin
Thailand

Dimensions

Rack Depth
12.95 in
Depth
15.7 in
Rack Height
12U
Width
23.6 in
Rack Width
19 in
Height
24.4 in

Details

REACH free of SVHC
Yes
Item
Rack Cabinet
Environmentally Friendly
Yes
Mounting Preference
No Preference
Compatible With
Side-to-Side Airflow
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Product Line
NetShelter WX
Static/Stationary Weight Capacity
200.42 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Form Factor
Wall Mountable
Features
Side-to-side Airflow

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.