Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER WX 12U SINGLE H

  • Mfr # AR112SH6

  • Zoro # G116022771


product price: $799.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
200.42 lb
Form Factor
Wall Mountable
Height
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR112SH6
Zoro #
G116022771
UPC #
731304402725
Country of Origin
Thailand

Dimensions

Height
24.4 in
Width
23.6 in
Depth
23.6 in
Rack Depth
20.79 in
Rack Height
12U
Rack Width
19 in

Details

REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Static/Stationary Weight Capacity
200.42 lb
Form Factor
Wall Mountable
Mounting Preference
No Preference
Certifications & Standards
UL Listed, TAA
Color
Black
Toxic Heavy Metal Free
Yes
Environmentally Friendly
Yes
Product Line
NetShelter WX
Compatible With
Side-to-Side Airflow
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.