Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NetShelter WX 12U Wall Mount Cabinet

  • Mfr # AR112

  • Zoro # G216470397


product price: $683.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Mounting Preference
No Preference
Form Factor
Wall Mountable
Optimized Energy Efficiency
Yes
Static/Stationary Weight Capacity
200.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR112
Zoro #
G216470397
UPC #
731304000000
Country of Origin
India

Dimensions

Height
24.4 in
Rack Depth
20.79 in
Width
23.6 in
Rack Height
12U
Rack Width
19 in
Depth
23.6 in

Details

REACH free of SVHC
Yes
Mounting Preference
No Preference
Form Factor
Wall Mountable
Optimized Energy Efficiency
Yes
Static/Stationary Weight Capacity
200.42 lb
Product Line
NetShelter WX
Environmentally Friendly
Yes
Item
Rack Cabinet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.