Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER WX 6U LOW-PROFILE W

  • Mfr # AR106V

  • Zoro # G316022694


product price: $1,380.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Mounting Location
Vertical
Form Factor
Wall Mountable
Height
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR106V
Zoro #
G316022694
UPC #
731304402022
Country of Origin
China

Dimensions

Height
25.5 in
Depth
38.1 in
Rack Height
6U
Width
13.9 in
Rack Depth
30 in
Rack Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Mounting Location
Vertical
Form Factor
Wall Mountable
Color
Black
Dynamic/Rolling Weight Capacity
250.53 lb
Environmentally Friendly
Yes
Input Voltage
100 V, 120 V
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Static/Stationary Weight Capacity
250.53 lb
Mounting Preference
No Preference
REACH free of SVHC
Yes
Item
Rack Cabinet
Product Line
NetShelter WX
Compatible With
2/4U Servers, 1U Servers, Side-to-Side Airflow
Plug/Connector Type
IEC 60320 C13
Toxic Heavy Metal Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.