Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER WX 6U LOW-PROFILE W

  • Mfr # AR106VI

  • Zoro # G716022751


product price: $1,379.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Compatible With
2/4U Servers, 1U Servers, Side-to-Side Airflow
Color
Black
Depth
38.1 in
Product Line
NetShelter WX
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR106VI
Zoro #
G716022751
UPC #
731304402015
Country of Origin
Thailand

Dimensions

Depth
38.1 in
Rack Height
6U
Width
13.9 in
Rack Width
19 in
Rack Depth
30 in
Height
25.5 in

Details

Compatible With
2/4U Servers, 1U Servers, Side-to-Side Airflow
Color
Black
Product Line
NetShelter WX
Item
Rack Cabinet
Static/Stationary Weight Capacity
250.53 lb
Form Factor
Wall Mountable
Features
Side-to-side Airflow
Dynamic/Rolling Weight Capacity
250.53 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.