
NETSHELTER WX 6U SINGLE HI
Mfr # AR106SH4
Zoro # G716022836
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Static/Stationary Weight Capacity
200.42 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Rack Height
6U
Certifications & Standards
TAA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR106SH4
Zoro #
G716022836
UPC #
731304402671
Country of Origin
Thailand
Dimensions
Rack Height
6U
Depth
15.7 in
Height
14 in
Rack Depth
12.95 in
Rack Width
19 in
Width
23.6 in
Details
Static/Stationary Weight Capacity
200.42 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Certifications & Standards
TAA, UL
Color
Black
Form Factor
Wall Mountable
Compatible With
Side-to-Side Airflow
Product Line
NetShelter WX
Mounting Preference
No Preference
Item
Rack Cabinet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.