Zoro Homepage

Netshelter Wx 6U Wall Mount Cabinet

  • Mfr # AR106

  • Zoro # G1373947


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Depth
15.7 in
Height
14 in
Application
LAN Switch, Server
Features
Optimized Energy Efficiency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR106
Zoro #
G1373947
UPC #
731304317265
Country of Origin
Unknown

Dimensions

Width
23.6 in
Depth
15.7 in
Height
14 in
Rack Width
19 in
Rack Height
6U
Rack Depth
12.95 in

Details

Item
Rack Cabinet
Application
LAN Switch, Server
Features
Optimized Energy Efficiency
Color
Black
Static Weight Capacity
200.42 lb
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Optimized Energy Efficiency
Yes
Mounting Preference
No Preference
Static/Stationary Weight Capacity
200.42 lb
Product Line
NetShelter WX

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.