
NETSHELTER WX 9U SINGLE HI
Mfr # AR109SH4
Zoro # G316022748
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Rack Depth
12.95 in
Mounting Preference
No Preference
Product Line
NetShelter WX
Rack Width
19 in
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR109SH4
Zoro #
G316022748
UPC #
731304402688
Country of Origin
Thailand
Dimensions
Rack Depth
12.95 in
Rack Width
19 in
Rack Height
9U
Height
19.1 in
Depth
15.7 in
Width
23.6 in
Details
Mounting Preference
No Preference
Product Line
NetShelter WX
Form Factor
Wall Mountable
REACH free of SVHC
Yes
Static/Stationary Weight Capacity
200.42 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Environmentally Friendly
Yes
Color
Black
Item
Rack Cabinet
Compatible With
Side-to-Side Airflow
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.