
NETSHELTER WX 9U SINGLE HI
Mfr # AR109SH6
Zoro # G816022705
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Rack Depth
20.79 in
Mercury Free
Yes
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR109SH6
Zoro #
G816022705
UPC #
731304402718
Country of Origin
China
Dimensions
Rack Depth
20.79 in
Rack Width
19 in
Width
23.6 in
Rack Height
9U
Depth
23.6 in
Height
19.1 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Mercury Free
Yes
Form Factor
Wall Mountable
Compatible With
Side-to-Side Airflow
Toxic Heavy Metal Free
Yes
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Color
Black
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Product Line
NetShelter WX
Item
Rack Cabinet
Static/Stationary Weight Capacity
200.42 lb
Features
Side-to-side Airflow
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.