NETSHELTER WX 9U WALL MOUNT CA
Mfr # AR109
Zoro # G816022897
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Rack Depth
12.95 in
Rack Width
19 in
Static/Stationary Weight Capacity
200.42 lb
Optimized Energy Efficiency
Yes
Product Line
NetShelter WX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR109
Zoro #
G816022897
UPC #
731304317272
Country of Origin
China
Dimensions
Rack Depth
12.95 in
Rack Width
19 in
Rack Height
9U
Width
23.6 in
Height
19.1 in
Depth
15.7 in
Details
Item
Rack Cabinet
Static/Stationary Weight Capacity
200.42 lb
Optimized Energy Efficiency
Yes
Product Line
NetShelter WX
Mounting Preference
No Preference
Color
Black
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.