Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NETSHELTER WX CASTER KIT

  • Mfr # AR8359

  • Zoro # G716023116


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Mounting Preference
No Preference
REACH free of SVHC
Yes
Height
75.5 in
Width
23 in
Package Contents
Casters, Installation guide, Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8359
Zoro #
G716023116
UPC #
731304195252
Country of Origin
China

Dimensions

Height
75.5 in
Width
23 in
Depth
2 in

Details

Mounting Preference
No Preference
REACH free of SVHC
Yes
Package Contents
Casters, Installation guide, Mounting hardware
Toxic Heavy Metal Free
Yes
Item
Caster
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Mercury Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.