
NETSHELTER ZERO U ACCESSORY MO
Mfr # AR7711
Zoro # G316022755
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Depth
2.09 in
Mounting Preference
No Preference
Compatible With
APC NetShelter SX Enclosure
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR7711
Zoro #
G316022755
UPC #
731304255864
Country of Origin
China
Dimensions
Depth
2.09 in
Width
4.45 in
Height
3.31 in
Details
Mounting Preference
No Preference
Compatible With
APC NetShelter SX Enclosure
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Item
Mounting Bracket
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.