Zoro Homepage
This item is Discontinued.
Apc Network Cable Rj-45 F/F 19Ft Utp Cat6 DDCC6-019

Network Cable Rj-45 F/F 19Ft Utp Cat6 (Discontinued)

  • Mfr # DDCC6-019
  • Zoro # G0289796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDCC6-019
Zoro #
G0289796
UPC #
731304252443
Country of Origin
Unknown

Dimensions

Length - Patch Cord
19 ft
Depth
13-1/2 in
Width
13-1/2 in

Details

Jacket Color
Black
Standards
TAA Compliance, UL Recognized

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.