NETWORK MANAGEMENT CARD FOR EASY UPS, 1-PHASE
Mfr # AP9544
Zoro # G316440313
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Management
UPS Monitoring, Remote Management
Compatible With
APC Easy UPS, 1-Phase
Standards
FCC Class A, AS/NZS, UK PSTI
Height
1.7 in
Includes
Power Management Card, USB Cable, User Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP9544
Zoro #
G316440313
UPC #
731304000000
Country of Origin
Philippines
Dimensions
Height
1.7 in
Width
2 in
Details
Management
UPS Monitoring, Remote Management
Compatible With
APC Easy UPS, 1-Phase
Standards
FCC Class A, AS/NZS, UK PSTI
Item
UPS Management Adapter
Includes
Power Management Card, USB Cable, User Manual
USB
Yes
Network (RJ-45)
Yes
Protocols
SSH, IPv6, Telnet, SSL, HTTPS, SNMPv3
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.