Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 24 Outlet(s) 9.84 ft., Black

  • Mfr # AP8453

  • Zoro # G200440801


product price: $2,322.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
24
Cord Length
9.84 ft.
Color
Black
Standards
EN, VDE
Voltage
200V, 208V, 230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8453
Zoro #
G200440801
UPC #
731304317555
Country of Origin
Thailand

Dimensions

Cord Length
9.84 ft.
Depth
2.01 in
Width
2.2 in
Dimensions
2.01 in D x 72.01 in H x 2.2 in W
Height
72.01 in

Details

Item
Outlet Strip
Number of Outlets
24
Color
Black
Standards
EN, VDE
Voltage
200V, 208V, 230V
Mounting Style
Side, Vertical, Rack
NEMA Plug Configuration
IEC 60309 32 A 2P + E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.