Zoro Homepage

OVERHEAD CABLE EXTENSION 600MM

  • Mfr # AR7755

  • Zoro # G916022988


product price: $249.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Optimized Energy Efficiency
Yes
Package Contents
Airflow Cooling System, Brush Strips, Cable Extension Panels, Grommets
Toxic Heavy Metal Free
Yes
Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7755
Zoro #
G916022988
UPC #
731304287865
Country of Origin
China

Dimensions

Width
22.5 in
Height
8.5 in
Depth
17.3 in

Details

REACH free of SVHC
Yes
Optimized Energy Efficiency
Yes
Package Contents
Airflow Cooling System, Brush Strips, Cable Extension Panels, Grommets
Toxic Heavy Metal Free
Yes
Item
Airflow Cooling System
Product Take Back Program
Yes
Color
Black
Mounting Preference
No Preference
Mercury Free
Yes
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Certifications & Standards
Free of Substances of Very High Concern above the threshold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.