PDU, Rack Mounted, (21) IEC 60320 C13, (3) IEC 60320 C19, L6-20P, 9.84 ft., Black

  • Mfr # AP8659NA3

  • Zoro # G710770221


product price:  $2,649.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
(21) IEC 60320 C13, (3) IEC 60320 C19
Plug Configuration
L6-20P
Cord Length
9.84 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP8659NA3
Zoro #
G710770221
UPC #
731304299523
Country of Origin
China

Dimensions

Cord Length
9.84 ft.
Height
72.01 in
Depth
2.01 in
Width
2.2 in

Details

Item
PDU
Type
Rack Mounted
Receptacle Configuration
(21) IEC 60320 C13, (3) IEC 60320 C19
Plug Configuration
L6-20P
Color
Black
Standards
PSE; UL Listed
Number of Outlets
24
Features
Lead Free; Mercury Free
Voltage
200/208V
Mounting Location
side

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.