Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A

  • Mfr # AP8750

  • Zoro # G5265251


product price: $50.19
/ea

Key Features

Max. Amps
15 A
Temp. Rating
32 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8750
Zoro #
G5265251
UPC #
731304279730
Country of Origin
China

Dimensions

Cord Length
10 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Details

Item
Power Cord
Max. Amps
15 A
Temp. Rating
32 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
Locking IEC-320 C19
Jacket Color
Black
Jacket Material
Rubber/Plastic
Standards
CSA, PSE, UL Listed
NEMA Plug Configuration
5-15p
Shape
Round
Wire and Cable Item
Power Cord
NEC Cord Designation
IEC C19
Max. Cord Temp.
221 Degrees F
Description/Special Features
Locking
Connector End
IEC-320 C19
Jacket Material - Wire and Cable
Plastic, Rubber
Temp. Range
32 Degrees to 221 Degrees F
Connector End - Wire and Cable
IEC-320 C19
Connector End (Wire and Cable)
IEC-320 C19
Color
Black
Certifications & Standards
CSA
First End Connector Detail
1 x NEMA 5-15P
Product Name
AP8750 Standard Power Cord
Product Color
Black

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C19, Cord Length 10 ft, Voltage 120V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating 32 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.