Zoro Homepage
This item is Discontinued.
Apc Power Cord, 5-15P, SJT, 2 ft., 12A, 14/3, PK5 AP9891

Power Cord, 5-15P, SJT, 2 ft., 12A, 14/3, PK5 (Discontinued)

  • Mfr # AP9891
  • Zoro # G3728943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9891
Zoro #
G3728943
UPC #
731304217909
Country of Origin
United States

Dimensions

Cord Length
2 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
12 A
Temp. Rating
221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
NEMA Plug Configuration
5-15p
Max. Cord Temp.
221 Degrees F
Jacket Material - Wire and Cable
Rubber
Temp. Range
221 Degrees F
Shape
Round
Gauge/Conductor - Wire and Cable
14/3
Connector End
IEC C13
Connector End - Wire and Cable
IEC C13
Wire and Cable Item
Power Cord
NEC Cord Designation
SJT
Connector End (Wire and Cable)
IEC C13
Gauge/Conductor (Wire and Cable)
14/3
Color
Black
Voltage Rating
120 V AC
Product Name
Power Cord Kit
First End Connector Type
NEMA 5-15P
Certifications & Standards
UL Listed
Product Color
Black

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C13, Cord Length 2 ft, Voltage 120V AC, Plug Configuration NEMA 5-15P, Max. Amps 12 A, Cord Shape Round, Temp. Rating 221 Degrees F, Trade Designation SJT, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.