Zoro Homepage

Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A

  • Mfr # AP8751

  • Zoro # G5233715


product price: $57.99
/ea

Key Features

Max. Amps
20 A
Temp. Rating
32 Degrees to 221 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA 5-20P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8751
Zoro #
G5233715
UPC #
731304279747
Country of Origin
China

Dimensions

Cord Length
10 ft
Wire Size
12 AWG
Nominal Outside Dia.
0.45 in

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C19, Cord Length 10 ft, Voltage 120V AC, Plug Configuration NEMA 5-20P, Max. Amps 20 A, Cord Shape Round, Temp. Rating 32 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.