Zoro Homepage

Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3

  • Mfr # AP9873

  • Zoro # G3679812


product price: $61.49
/ea

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA 5-20P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9873
Zoro #
G3679812
UPC #
731304189367
Country of Origin
United States

Dimensions

Cord Length
8.2 ft
Wire Size
12 AWG

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA 5-20P
Number of Conductors
3
Trade Designation
SJT
Voltage
100 to 120V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
NEMA Plug Configuration
5-20P
Temp. Range
32 Degrees to 113 Degrees F
Jacket Material - Wire and Cable
Rubber
NEC Cord Designation
SJT
Wire and Cable Item
Power Cord
Connector End
IEC C19
Shape
Round
Max. Cord Temp.
113 Degrees F
Gauge/Conductor - Wire and Cable
12/3
Connector End - Wire and Cable
IEC C19
Gauge/Conductor (Wire and Cable)
12/3
Connector End (Wire and Cable)
IEC C19
Color
Black
Voltage Rating
120 V AC
Additional Information
Operating Environment: 0 to 45 °C, Storage Temperature: -25 to 65 °C, Operating Relative Humidity: 0 to 95 %, Storage Relative Humidity: 0 to 95 %, Operating Elevation: 0 to 10000 feet, Storage Elevation: 0 to 50000 feet
Product Name
Standard Power Cord
Certifications & Standards
CSA
Product Color
Black
First End Connector Type
NEMA 5-20P

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 8 1/4 ft, Voltage 100 to 120V AC, Plug Configuration NEMA 5-20P, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 113 Degrees F, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.