Zoro Homepage

Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A

  • Mfr # AP9876

  • Zoro # G3742006


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
18/3
Plug Configuration
IEC-309 16A
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9876
Zoro #
G3742006
UPC #
731304189398
Country of Origin
China

Dimensions

Cord Length
8.2 ft
Wire Size
18 AWG

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
18/3
Plug Configuration
IEC-309 16A
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
120V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Temp. Range
32 Degrees to 113 Degrees F
Connector End
IEC C19
Jacket Material - Wire and Cable
Rubber
Max. Cord Temp.
113 Degrees F
Connector End - Wire and Cable
IEC C19
NEC Cord Designation
H05VV-F
Wire and Cable Item
Power Cord
NEMA Plug Configuration
IEC-309 16A
Gauge/Conductor - Wire and Cable
18/3
Shape
Round
Gauge/Conductor (Wire and Cable)
18/3
Connector End (Wire and Cable)
IEC C19
Voltage Rating
250 V AC
Color
Black
Product Color
Black
Additional Information
Input frequency: 50/60 Hz, Environmental: , Operating Environment: 0 - 45 °C ( 32 - 113 °F ), Storage Temperature: -25 - 65 °C ( -13 - 149 °F ), Operating Relative Humidity: 0 - 95 %, Storage Relative Humidity: 0 - 95 %, Operating Elevation: 0-10000 feet ( 0-3000 meters ), Storage Elevation: 0-50000 feet ( 0-15000 meters )
Certifications & Standards
VDE
Product Name
Power Cord 230VAC
First End Connector Type
IEC 60309 16A

Description

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 8 1/4 ft, Voltage 120V AC, Plug Configuration IEC-309 16A, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 113 Degrees F, Trade Designation H05VV-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.