Zoro Homepage

Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5

  • Mfr # AP9890

  • Zoro # G3620741


product price: $51.99
/pk 5, $10.40/ea

Key Features

Max. Amps
10 A
Temp. Rating
158 Degrees F
Gauge/Conductor
16/3
Plug Configuration
IEC-320 C14
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9890
Zoro #
G3620741
UPC #
00731304217862
Country of Origin
United States

Dimensions

Cord Length
2 ft
Wire Size
16 AWG

Details

Item
Power Cord
Max. Amps
10 A
Temp. Rating
158 Degrees F
Gauge/Conductor
16/3
Plug Configuration
IEC-320 C14
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
120V AC
Cord Shape
Flat
Connection Type
IEC C13
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Temp. Range
158 Degrees F
Gauge/Conductor - Wire and Cable
14/3
NEC Cord Designation
H05VV-F
NEMA Plug Configuration
IEC-320 C14
Wire and Cable Item
Power Cord
Max. Cord Temp.
158 Degrees F
Connector End - Wire and Cable
IEC C13
Connector End
IEC C13
Jacket Material - Wire and Cable
Rubber
Shape
Flat
Connector End (Wire and Cable)
IEC C13
Gauge/Conductor (Wire and Cable)
14/3
Color
Black
Voltage Rating
230 V AC
Package Contents
Power Cord Kit: 5 Power Cords
Certifications & Standards
VDE
Product Name
Power Extension Cable
Compatibility
APC Rack Mount power distribution unit (PDU)/outlet strip, MasterSwitch product, Automatic Transfer Switch (ATS), UPS, Power source, Separate branch circuit
Product Color
Black
First End Connector Type
IEC 60320 C14

Description

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C13, Cord Length 2 ft, Voltage 120V AC, Plug Configuration IEC-320 C14, Max. Amps 10 A, Cord Shape Flat, Temp. Rating 158 Degrees F, Trade Designation H05VV-F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.