Zoro Homepage

Power Cord, IEC 320 C14, SJT, 6.5 ft., 16A, 14/3

  • Mfr # AP9878

  • Zoro # G3614527


product price: $46.65
/ea

Key Features

Max. Amps
16 A
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C14
Number of Conductors
3
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9878
Zoro #
G3614527
UPC #
00731304198772
Country of Origin
United States

Dimensions

Cord Length
6.5 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
16 A
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C14
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Wire and Cable Item
Power Cord
Jacket Material - Wire and Cable
Rubber
NEC Cord Designation
SJT
Shape
Round
NEMA Plug Configuration
IEC-320 C14
Connector End
IEC C19
Gauge/Conductor - Wire and Cable
14/3
Connector End - Wire and Cable
IEC C19
Connector End (Wire and Cable)
IEC C19
Gauge/Conductor (Wire and Cable)
14/3
Color
Black
Voltage Rating
230 V AC
Product Color
Black
First End Connector Type
IEC 60320 C14
Product Name
Power Extension Cable

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 6 1/2 ft, Voltage 120V AC, Plug Configuration IEC-320 C14, Max. Amps 16 A, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.