Zoro Homepage

Power Cord, IEC 320 C19, IEC C19, 2 ft., PK6

  • Mfr # AP8712S

  • Zoro # G5233767


product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8712S
Zoro #
G5233767
UPC #
731304279686
Country of Origin
China

Dimensions

Cord Length
2 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C20, Cord Length 2 ft, Voltage 120V AC, Plug Configuration Locking IEC-320 C19, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.