Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6

  • Mfr # AP8714S

  • Zoro # G5233724


product price: $215.99
/pk 6, $36.00/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP8714S
Zoro #
G5233724
UPC #
731304279709
Country of Origin
China

Dimensions

Cord Length
4 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.38 in

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
14/3
Plug Configuration
Locking IEC-320 C19
Number of Conductors
3
Trade Designation
SJT
Voltage
120V AC
Cord Shape
Round
Connection Type
Locking IEC-320 C20
Jacket Color
Black
Jacket Material
Rubber/Plastic
Standards
CCC, CSA, PSE, UL Listed, VDE
NEMA Plug Configuration
IEC-320 C19
Temp. Range
32 Degrees to 167 Degrees F
Description/Special Features
Locking
Connector End
IEC-320 C20
Jacket Material - Wire and Cable
Plastic, Rubber
Max. Cord Temp.
167 Degrees F
Shape
Round
Connector End - Wire and Cable
IEC-320 C20
NEC Cord Designation
IEC C19
Wire and Cable Item
Power Cord
Connector End (Wire and Cable)
IEC-320 C20
Color
Black
Voltage Rating
240 V AC
Certifications & Standards
CCC
Frequency
50 Hz
Product Color
Black
First End Connector Type
IEC 60320 C20
Product Name
AP8714S Standard Power Cord

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber/Plastic, Jacket Color Black, Connection Type Locking IEC-320 C20, Cord Length 4 ft, Voltage 120V AC, Plug Configuration Locking IEC-320 C19, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.