Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, IEC 320 C20, H05VV-F, 15 ft., 16A

  • Mfr # AP9887

  • Zoro # G3681054


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9887
Zoro #
G3681054
UPC #
731304204138
Country of Origin
United States

Dimensions

Cord Length
15 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
16 A
Gauge/Conductor
14/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Trade Designation
H05VV-F
Voltage
230V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Connector End
IEC C19
Gauge/Conductor - Wire and Cable
14/3
Connector End - Wire and Cable
IEC C19
Jacket Material - Wire and Cable
Rubber
NEC Cord Designation
H05VV-F
Wire and Cable Item
Power Cord
NEMA Plug Configuration
IEC-320 C20
Shape
Round
Gauge/Conductor (Wire and Cable)
14/3
Connector End (Wire and Cable)
IEC C19
Description/Special Features
Rack PDU power cords for a variety of IT equipment. The output and input connections are C19 to C20.
Voltage Rating
230 V AC
Color
Black
Compatibility
APC Rack Mount power distribution unit (PDU)/outlet strip, MasterSwitch product, Automatic Transfer Switch (ATS), UPS, Power Source, Separate branch circuit
First End Connector Type
IEC 60320 C20
Product Name
Power Extension Cable
Product Color
Black
Certifications & Standards
VDE

Description

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 15 ft, Voltage 230V AC, Plug Configuration IEC-320 C20, Max. Amps 16 A, Cord Shape Round, Trade Designation H05VV-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.