Zoro Homepage

Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3

  • Mfr # AP9877

  • Zoro # G3601473


product price: $45.59
/ea

Key Features

Max. Amps
16 A
Gauge/Conductor
12/3
Plug Configuration
IEC-320 C20
Number of Conductors
3
Cord Length
6.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9877
Zoro #
G3601473
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6.5 ft
Wire Size
12 AWG

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 6 1/2 ft, Voltage 120V AC, Plug Configuration IEC-320 C20, Max. Amps 16 A, Cord Shape Round, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.