Zoro Homepage

Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3

  • Mfr # AP9871

  • Zoro # G3726624


product price: $59.19
/ea

Key Features

Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA L6-20P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9871
Zoro #
G3726624
UPC #
731304111030
Country of Origin
United States

Dimensions

Cord Length
12 ft
Wire Size
12 AWG

Details

Item
Power Cord
Max. Amps
16 A
Temp. Rating
32 Degrees to 113 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA L6-20P
Number of Conductors
3
Trade Designation
SJT
Voltage
200 to 240V AC
Cord Shape
Round
Connection Type
IEC C19
Jacket Color
Black
Jacket Material
Rubber
Standards
CSA, UL
Shape
Round
Wire and Cable Item
Power Cord
Gauge/Conductor - Wire and Cable
12/3
NEC Cord Designation
SJT
Connector End - Wire and Cable
IEC C19
Temp. Range
32 Degrees to 113 Degrees F
NEMA Plug Configuration
L6-20P
Jacket Material - Wire and Cable
Rubber
Max. Cord Temp.
113 Degrees F
Connector End
IEC C19
Connector End (Wire and Cable)
IEC C19
Gauge/Conductor (Wire and Cable)
12/3
Voltage Rating
240 V AC
Color
Black
Certifications & Standards
CSA
Additional Information
Operating Environment: 0 to 45 °C, Storage Temperature: -25 to 65 °C, Operating Relative Humidity: 0 to 95 %, Storage Relative Humidity: 0 to 95 %, Operating Elevation: 0 to 10000 feet, Storage Elevation: 0 to 50000 feet
Product Name
Standard Power Cord
First End Connector Type
NEMA L6-20P
Product Color
Black

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C19, Cord Length 12 ft, Voltage 200 to 240V AC, Plug Configuration NEMA L6-20P, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 113 Degrees F, Trade Designation SJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.